TIME DELAY FUSE

Item #: 0953402

Cat #: BK/C519-2-R

UPC: 051712640725

$ 3.32 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton C519 Series Time-delay fuse 2A, 250 Vac, 32 Vdc (self certified)

Overview

Eaton C519 Series Time-delay fuse 2A, 250 Vac, 32 Vdc (self certified)

Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.

Also known as: 051712640725, BK/C519-2-R, BUSBKC5192R

Specifications

Speed: Time Delay
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Class: Miniature
Diameter: 5.200 mm
Interrupt Rating AC: 10 kA
Length: 14.500 mm
Speed: Time Delay
Volts AC: 250
Mounting: Cartridge
Diameter: 5.200 mm
Length: 14.500 mm
Material: Glass
Amps: 2
Class: Miniature
Interrupt Rating AC: 10 kA