250mA Time-Delay Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS

Item #: 0953399

Cat #: BK/C519-250-R

UPC: 051712640732

$ 3.32 EA
Company wide:
0 in stock
Documents & Guides
250mA Time-Delay Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS

Overview

250mA Time-Delay Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS
Also known as: 051712640732, BK/C519-250-R, BUSBKC519250R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Amps: 0.250
Mounting: Clip
Interrupt Rating DC: 35
Length: 14.5 mm
Diameter: 5.200 mm
Speed: Time Delay
Material: Glass
Amps: 0.250
Interrupt Rating DC: 35
Diameter: 5.200 mm
Type: Fuse, Electronic
Volts AC: 250
Mounting: Clip
Length: 14.5 mm