BUSS 170M7063 FUSE 2500A 690V 4BN/6

Item #: 0953391

Cat #: 170M7063

UPC: 051712266475

$ 4406.88 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M7063 FUSE 2500A 690V

Overview

BUS 170M7063 FUSE 2500A 690V
Also known as: 051712266475, 170M7063, BUS170M7063

Specifications

Type: Square Body Flush End Contact
Mounting: Flush
Interrupt Rating DC: 200
Amps: 2500
Type: Square Body Flush End Contact
Interrupt Rating DC: 200
Mounting: Flush
Amps: 2500