FUSE 2000A 690V 4BN/65

Item #: 0953389

Cat #: 170M7062

UPC: 051712266468

$ 3928.30 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FUSE 2000A 690V 4BN/65 AR UC

Overview

FUSE 2000A 690V 4BN/65 AR UC
Also known as: 051712266468, 170M7062, BUS170M7062

Specifications

Type: Square Body Flush End Contact
Mounting: Flush
Amps: 2000
Interrupt Rating DC: 200
Type: Square Body Flush End Contact
Amps: 2000
Mounting: Flush
Interrupt Rating DC: 200