BUSS 170M7060 FUSE 1400A 690V 4BN/6

Item #: 0953384

Cat #: 170M7060

UPC: 051712266444

$ 3928.30 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M7060 FUSE 1400A 690V

Overview

BUS 170M7060 FUSE 1400A 690V
Also known as: 051712266444, 170M7060, BUS170M7060

Specifications

No Specifications Available