Fuse, 1.5A, 250VAC, Time Delay, Glass Tube, 5 x 15mm, Bulk

Item #: 0953383

Cat #: BK/C519-1.5-R

UPC: 051712640657

$ 3.32 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 1.5 Amp, 250 Volt AC, Time Delay, Glass Tube, 5 x 15 mm, Bulk, 100 per Pack

Overview

Fuse, 1.5 Amp, 250 Volt AC, Time Delay, Glass Tube, 5 x 15 mm, Bulk, 100 per Pack
Also known as: 051712640657, BK/C519-1.5-R, BUSBKC5191.5R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Clip
Amps: 1.500
Length: 14.5 mm
Diameter: 5.200 mm
Interrupt Rating DC: 100 kA
Speed: Time Delay
Material: Glass
Mounting: Clip
Length: 14.5 mm
Interrupt Rating DC: 100 kA
Type: Fuse, Electronic
Volts AC: 250
Amps: 1.500
Diameter: 5.200 mm