3 Amp Fast-Acting Glass Fuse, Axial, 5mm x 15mm, 250V, BULK, RoHS

Item #: 0953369

Cat #: BK/C518-3-R

UPC: 051712640923

$ 3.59 EA
Company wide:
0 in stock
Documents & Guides
3 Amp Fast-Acting Glass Fuse, Axial Leaded, 5mm x 15mm, 250V, BULK, RoHS

Overview

3 Amp Fast-Acting Glass Fuse, Axial Leaded, 5mm x 15mm, 250V, BULK, RoHS
Also known as: 051712640923, BK/C518-3-R, BUSBKC5183R

Specifications

Diameter: 5.500 mm
Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Amps: 3
Volts AC: 250
Mounting: Circuit Board
Length: 15.2 mm
Interrupt Rating DC: 100 kA
Diameter: 5.500 mm
Type: Fuse, Electronic
Amps: 3
Mounting: Circuit Board
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Material: Glass
Volts AC: 250
Length: 15.2 mm