BUSS 170M7043 FUSE 2500A 660V 4PKN/

Item #: 0953368

Cat #: 170M7043

UPC: 051712799843

$ 4252.63 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M7043 FUSE 2500A 660V

Overview

BUS 170M7043 FUSE 2500A 660V
Also known as: 051712799843, 170M7043, BUS170M7043

Specifications

Amps: 2500
Amps: 2500