2 Amp Fast-Acting Glass Fuse, Axial, 5mm x 15mm, 250V, BULK, RoHS

Item #: 0953363

Cat #: BK/C518-2-R

UPC: 051712640886

$ 3.59 EA
Company wide:
0 in stock
Documents & Guides
2 Amp Fast-Acting Glass Fuse, Axial Leaded, 5mm x 15mm, 250V, BULK, RoHS

Overview

2 Amp Fast-Acting Glass Fuse, Axial Leaded, 5mm x 15mm, 250V, BULK, RoHS
Also known as: 051712640886, BK/C518-2-R, BUSBKC5182R

Specifications

Diameter: 5.500 mm
Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Circuit Board
Length: 15.2 mm
Interrupt Rating DC: 100 kA
Diameter: 5.500 mm
Type: Fuse, Electronic
Volts AC: 250
Mounting: Circuit Board
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Material: Glass
Amps: 2
Length: 15.2 mm