C517 3A BUSS FA BK 100 BOX -R

Item #: 0953353

Cat #: BK/C517-3-R

UPC: 051712640411

$ 3.29 EA
Company wide:
0 in stock
Documents & Guides
Fast-Acting Fuses, 3A, Electronic circuits, printed circuit boards, Ferrule end X ferrule end, 100A at 350/250 Vac, 10 kAIC at 125 Vac, Bulk 100, .197 in Diameter X .591 in Length, Electronic, axial leads, 350 Vac, 32 Vdc (Self Ceritifed),

Overview

Fast-Acting Fuses, 3A, Electronic circuits, printed circuit boards, Ferrule end X ferrule end, 100A at 350/250 Vac, 10 kAIC at 125 Vac, Bulk 100, .197 in Diameter X .591 in Length, Electronic, axial leads, 350 Vac, 32 Vdc (Self Ceritifed),
Also known as: 051712640411, BK/C517-3-R, BUSBKC5173R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Type: Glass, Electronic
Length: 15 mm
Amps: 3
Volts AC: 250
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Type: Glass, Electronic
Amps: 3
Interrupt Rating DC: 100 kA
Diameter: 5 mm
Length: 15 mm
Volts AC: 250