BUSS 170M6814D FUSE 1000A 690V aR D

Item #: 0953334

Cat #: 170M6814D

UPC: 051712335270

$ 1369.18 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6814D FUSE 1000A 690V

Overview

BUS 170M6814D FUSE 1000A 690V
Also known as: 051712335270, 170M6814D, BUS170M6814D

Specifications

Type: Square Body, Square
Amps: 1000
Interrupt Rating DC: 200
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 1000