BUSS 170M6813D FUSE 900A 690V aR DI

Item #: 0953332

Cat #: 170M6813D

UPC: 051712334969

$ 1345.44 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6813D FUSE 900A 690V

Overview

BUS 170M6813D FUSE 900A 690V
Also known as: 051712334969, 170M6813D, BUS170M6813D

Specifications

Amps: 900
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 900
Interrupt Rating DC: 200
Type: Square Body, Square