BUSS 170M6811D FUSE 700A 690V aR DI

Item #: 0953330

Cat #: 170M6811D

UPC: 051712335249

$ 1240.74 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6811D FUSE 700A 690V

Overview

BUS 170M6811D FUSE 700A 690V
Also known as: 051712335249, 170M6811D, BUS170M6811D

Specifications

Amps: 700
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 700
Interrupt Rating DC: 200
Type: Square Body, Square