BUSS 170M6767 FUSE 1400A 690V 3FKE/

Item #: 0953313

Cat #: 170M6767

UPC: 051712793698

$ 1293.49 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6767 FUSE 1400A 690V

Overview

BUS 170M6767 FUSE 1400A 690V
Also known as: 051712793698, 170M6767, BUS170M6767

Specifications

No Specifications Available