BUSS 170M6766 FUSE 1250A 690V 3FKE/

Item #: 0953310

Cat #: 170M6766

UPC: 051712812306

$ 1293.49 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6766 FUSE 1250A 690V

Overview

BUS 170M6766 FUSE 1250A 690V
Also known as: 051712812306, 170M6766, BUS170M6766

Specifications

Type: Square Body
Interrupt Rating DC: 200
Amps: 1250
Type: Square Body
Amps: 1250
Interrupt Rating DC: 200