BUSS 170M6763 FUSE 900A 690V 3FKE/1

Item #: 0953303

Cat #: 170M6763

UPC: 051712265539

$ 1197.56 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6763 FUSE 900A 690V 3

Overview

BUS 170M6763 FUSE 900A 690V 3
Also known as: 051712265539, 170M6763, BUS170M6763

Specifications

Amps: 900
Type: Square Body
Interrupt Rating DC: 200
Amps: 900
Interrupt Rating DC: 200
Type: Square Body