FUSE 700A 690V 3FKE/115 AR UC

Item #: 0953301

Cat #: 170M6761

UPC: 051712265522

$ 1014.13 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FUSE 700A 690V 3FKE/115 AR UC

Overview

FUSE 700A 690V 3FKE/115 AR UC
Also known as: 051712265522, 170M6761, BUS170M6761

Specifications

Amps: 700
Type: Square Body
Interrupt Rating DC: 200
Amps: 700
Interrupt Rating DC: 200
Type: Square Body