FUSE 630A 690V

Item #: 0953299

Cat #: 170M6760

UPC: 051712792752

$ 1014.13 EA
Company wide:
0 in stock

Overview

FUSE 630A 690V 3FKE/115 AR UC
Also known as: 051712792752, 170M6760, BUS170M6760

Specifications

Amps: 630
Type: Square Body
Interrupt Rating DC: 200
Amps: 630
Interrupt Rating DC: 200
Type: Square Body