FUSE 900A 1250V 3FKE/115 AR CU

Item #: 0953285

Cat #: 170M6747

UPC: 051712265447

$ 2466.80 EA
Company wide:
0 in stock
Fuse-link, high speed, 900 A, AC 1250 V, size 3, 76 x 92 x 159 mm, aR, IEC, UL, single indicator

Overview

Fuse-link, high speed, 900 A, AC 1250 V, size 3, 76 x 92 x 159 mm, aR, IEC, UL, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712265447, 170M6747, BUS170M6747

Specifications

Amps: 900
Interrupt Rating DC: 100 kA
Amps: 900
Interrupt Rating DC: 100 kA