FUSE 550A 1250V 3FKE/115 AR CU

Item #: 0953281

Cat #: 170M6743

UPC: 051712265409

$ 1183.40 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FUSE 550A 1250V 3FKE/115 AR CU

Overview

FUSE 550A 1250V 3FKE/115 AR CU
Also known as: 051712265409, 170M6743, BUS170M6743

Specifications

Amps: 550
Interrupt Rating DC: 100 kA
Amps: 550
Interrupt Rating DC: 100 kA