FUSE 450A 1250V 3FKE/115 AR CU

Item #: 0953277

Cat #: 170M6741

UPC: 051712265386

$ 1220.28 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
High Speed Fuses, 450A, DC common bus, DC drives, power converters/rectifiers, reduced voltage starters, AR, 100 kAIC RMS Symmetrical, Square body US style, -FKE/115 type K indicator for micro, 700 Vac (UL), 690 Vac (IEC), 100W, IEC Rated,

Overview

High Speed Fuses, 450A, DC common bus, DC drives, power converters/rectifiers, reduced voltage starters, AR, 100 kAIC RMS Symmetrical, Square body US style, -FKE/115 type K indicator for micro, 700 Vac (UL), 690 Vac (IEC), 100W, IEC Rated,
Also known as: 051712265386, 170M6741, BUS170M6741

Specifications

Amps: 450
Interrupt Rating DC: 100 kA
Amps: 450
Interrupt Rating DC: 100 kA