Fuse, Square Body Type, 1400A, 690VAC,

Item #: 0953269

Cat #: 170M6717

UPC: 051712265300

$ 606.08 EA
Company wide:
0 in stock
Documents & Guides
Fuse-Link, High Speed, 1400 Amp, 690 Volt AC, Size 3, 67 x 92 x 155 mm, aR, IEC, UL

Overview

Fuse-Link, High Speed, 1400 Amp, 690 Volt AC, Size 3, 67 x 92 x 155 mm, aR, IEC, UL

Square body US style bolted tags high speed fuses for the protection of DC common bus, DC drives, power converters/ rectifiers and reduced rated voltage starters. Available with Type K indicator for a microswitch

Also known as: 051712265300, 170M6717, BUS170M6717

Specifications

Volts AC: 690
Amps: 1400
Type: Fuse, Square Body
Size: 3
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Volts AC: 690
Type: Fuse, Square Body
Mounting: Bolt On
Class: aR
Amps: 1400
Size: 3
Interrupt Rating AC: 200 kA