BUSS 170M6716 FUSE 1250A 690V 3FU/1

Item #: 0953268

Cat #: 170M6716

UPC: 051712265294

$ 1239.09 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6716 FUSE 1250A 690V

Overview

BUS 170M6716 FUSE 1250A 690V
Also known as: 051712265294, 170M6716, BUS170M6716

Specifications

Size: 3
Amps: 1250
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Volts AC Range: 690 - 700
Size: 3
Mounting: Bolt On
Class: aR
Amps: 1250
Interrupt Rating AC: 200 kA
Volts AC Range: 690 - 700