FUSE 700A 690V 3FU/115 AR UC

Item #: 0953265

Cat #: 170M6711

UPC: 051712793063

$ 938.81 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FUSE 700A 690V 3FU/115 AR UC

Overview

FUSE 700A 690V 3FU/115 AR UC
Also known as: 051712793063, 170M6711, BUS170M6711

Specifications

Amps: 700
Type: Square
Interrupt Rating DC: 200
Amps: 700
Interrupt Rating DC: 200
Type: Square