FUSE 630A 690V 3FU/115 AR UC

Item #: 0953264

Cat #: 170M6710

UPC: 051712265256

$ 1030.83 EA
Company wide:
0 in stock
Documents & Guides
High Speed Fuses, 630A, DC common bus, DC drives, power converters/rectifiers, AR, Blade end X blade end, 200 kAIC RMS Symmetrical, Square body, US style -FU/115 without indicator, 1000 Vac (IEC), 105W, IEC Rated, UL Recognized, 630A RMS, 3

Overview

High Speed Fuses, 630A, DC common bus, DC drives, power converters/rectifiers, AR, Blade end X blade end, 200 kAIC RMS Symmetrical, Square body, US style -FU/115 without indicator, 1000 Vac (IEC), 105W, IEC Rated, UL Recognized, 630A RMS, 3
Also known as: 051712265256, 170M6710, BUS170M6710

Specifications

Type: Fuse
Amps: 630
Type: Fuse
Amps: 630