BUSS 170M6696 FUSE 800A 1250V 3FU/1

Item #: 0953257

Cat #: 170M6696

UPC: 051712265188

$ 2113.61 EA
Company wide:
0 in stock

Overview

BUS 170M6696 FUSE 800A 1250V
Also known as: 051712265188, 170M6696, BUS170M6696

Specifications

No Specifications Available