BUSS 170M6690 FUSE 400A 1250V 3FU/1

Item #: 0953251

Cat #: 170M6690

UPC: 051712265133

$ 1061.26 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6690 FUSE 400A 1250V

Overview

BUS 170M6690 FUSE 400A 1250V
Also known as: 051712265133, 170M6690, BUS170M6690

Specifications

No Specifications Available