BUSS 170M6664 FUSE 1000A 690V 3FKE/

Item #: 0953241

Cat #: 170M6664

UPC: 051712265034

$ 1266.24 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6664 FUSE 1000A 690V

Overview

BUS 170M6664 FUSE 1000A 690V
Also known as: 051712265034, 170M6664, BUS170M6664

Specifications

Type: Square
Amps: 1000
Interrupt Rating DC: 200
Type: Square
Interrupt Rating DC: 200
Amps: 1000