Fuse, Square Body, Semi-Conductor, 700A, 690/700VAC, w/Indicator

Item #: 0953238

Cat #: 170M6661

UPC: 051712265003

$ 1085.95 EA
Company wide:
0 in stock
Documents & Guides
Fuse, Square Body, Semi-Conductor, 700 Amp, 690/700 Volt AC, with Type K Indicator for Micro Switch

Overview

Fuse, Square Body, Semi-Conductor, 700 Amp, 690/700 Volt AC, with Type K Indicator for Micro Switch

Square body US style bolted tags high speed fuses for the protection of DC common bus, DC drives, power converters/ rectifiers and reduced rated voltage starters. Available with Type K indicator for a microswitch. 

Also known as: 051712265003, 170M6661, BUS170M6661

Specifications

Mounting: Flush
Amps: 700
Type: Fuse, Semi-Conductor
Size: 3
Interrupt Rating DC: 200
Volts AC Range: 690 - 700
Mounting: Flush
Type: Fuse, Semi-Conductor
Interrupt Rating DC: 200
Amps: 700
Size: 3
Volts AC Range: 690 - 700