BUSS 170M6650 FUSE 1250A 1100V 3GKN

Item #: 0953234

Cat #: 170M6650

UPC: 051712219488

$ 2598.90 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6650 FUSE 1250A 1100V

Overview

BUS 170M6650 FUSE 1250A 1100V
Also known as: 051712219488, 170M6650, BUS170M6650

Specifications

No Specifications Available