BUSS 170M6649 FUSE 1100A 1250V 3GKN

Item #: 0953233

Cat #: 170M6649

UPC: 051712264952

$ 2598.90 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6649 FUSE 1100A 1250V

Overview

BUS 170M6649 FUSE 1100A 1250V
Also known as: 051712264952, 170M6649, BUS170M6649

Specifications

No Specifications Available