BUSS 170M6648 FUSE 1000A 1250V 3GKN

Item #: 0953232

Cat #: 170M6648

UPC: 051712264945

$ 2598.90 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6648 FUSE 1000A 1250V

Overview

BUS 170M6648 FUSE 1000A 1250V
Also known as: 051712264945, 170M6648, BUS170M6648

Specifications

No Specifications Available