BUSS 170M6629 FUSE 800A 2000V 3STN/

Item #: 0953228

Cat #: 170M6629

UPC: 051712794107

$ 3511.41 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6629 FUSE 800A 2000V

Overview

BUS 170M6629 FUSE 800A 2000V
Also known as: 051712794107, 170M6629, BUS170M6629

Specifications

No Specifications Available