BUSS 170M6621 FUSE 2000A 550V 3FU/9

Item #: 0953227

Cat #: 170M6621

UPC: 051712264891

$ 1826.54 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6621 FUSE 2000A 550V

Overview

BUS 170M6621 FUSE 2000A 550V
Also known as: 051712264891, 170M6621, BUS170M6621

Specifications

No Specifications Available