FUSE 1500A 690V 3FU/90 AR UC

Item #: 0953224

Cat #: 170M6618

UPC: 051712264860

$ 1632.88 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
1500AMP 700V HS FUSE

Overview

1500AMP 700V HS FUSE
Also known as: 051712264860, 170M6618, BUS170M6618

Specifications

Amps: 1500
Type: Square
Interrupt Rating DC: 200
Amps: 1500
Interrupt Rating DC: 200
Type: Square