BUSS 170M6617 FUSE 1400A 690V 3FU/9

Item #: 0953223

Cat #: 170M6617

UPC: 051712793544

$ 1184.41 EA
Company wide:
0 in stock

Overview

BUS 170M6617 FUSE 1400A 690V
Also known as: 051712793544, 170M6617, BUS170M6617

Specifications

No Specifications Available