FUSE 1250A 690V 3FU/90 AR UC

Item #: 0953222

Cat #: 170M6616

UPC: 051712264846

$ 1184.41 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
1250AMP 700V HS FUSE

Overview

1250AMP 700V HS FUSE
Also known as: 051712264846, 170M6616, BUS170M6616

Specifications

Type: Square
Interrupt Rating DC: 200
Amps: 1250
Type: Square
Amps: 1250
Interrupt Rating DC: 200