Fuse, 800A Square Body, US Style, Size 3, No Indicator, 690/700V

Item #: 0953219

Cat #: 170M6612

UPC: 051712264815

$ 1054.21 EA
Company wide:
0 in stock
Documents & Guides
800 Amp Square Body High Speed Fuse, US Style, Size 3, -FU/- Without Indicator, 690/700V

Overview

800 Amp Square Body High Speed Fuse, US Style, Size 3, -FU/- Without Indicator, 690/700V
Also known as: 051712264815, 170M6612, BUS170M6612

Specifications

Amps: 800
Type: Square
Interrupt Rating DC: 200
Amps: 800
Interrupt Rating DC: 200
Type: Square