FUSE 550A 690V 3FU/90 AR UC

Item #: 0953217

Cat #: 170M6609

UPC: 051712264785

$ 914.29 EA
Company wide:
0 in stock
550AMP 700V HIGH SPEED FUSE

Overview

550AMP 700V HIGH SPEED FUSE
Also known as: 051712264785, 170M6609, BUS170M6609

Specifications

Amps: 550
Type: Square
Interrupt Rating DC: 200
Amps: 550
Interrupt Rating DC: 200
Type: Square