FUSE 1500A 690V 3GKN/50 AR UC

Item #: 0953188

Cat #: 170M6568

UPC: 051712264631

$ 1860.54 EA
Company wide:
0 in stock
Fuse-link, high speed, 1500 A, AC 690 V, size 3, 76 x 92 x 53 mm, aR, IEC, UL, type K indicator

Overview

Fuse-link, high speed, 1500 A, AC 690 V, size 3, 76 x 92 x 53 mm, aR, IEC, UL, type K indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712264631, 170M6568, BUS170M6568

Specifications

Mounting: Flush
Amps: 1500
Type: Square Body
Interrupt Rating DC: 200
Mounting: Flush
Type: Square Body
Amps: 1500
Interrupt Rating DC: 200