Fuse, 1250A Square Body, Flush End, 3, Type K Indicator, 690/700V

Item #: 0953184

Cat #: 170M6566

UPC: 051712264617

$ 1470.04 EA
Company wide:
0 in stock
Documents & Guides
1250 Amp Square Body Flush End Contact High Speed Fuse, Size 3, T-GKN/- Type K Indicator for Microswitch, 690V/700V (IEC/UL)

Overview

1250 Amp Square Body Flush End Contact High Speed Fuse, Size 3, T-GKN/- Type K Indicator for Microswitch, 690V/700V (IEC/UL)
Also known as: 051712264617, 170M6566, BUS170M6566

Specifications

Mounting: Flush
Type: Square Body
Interrupt Rating DC: 200
Amps: 1250
Mounting: Flush
Interrupt Rating DC: 200
Type: Square Body
Amps: 1250