FUSE 1100A 690V 3GKN/50 AR UC

Item #: 0953181

Cat #: 170M6565

UPC: 051712264600

$ 1470.04 EA
Company wide:
0 in stock
Documents & Guides
Fuse-link, high speed, 1100 A, AC 690 V, size 3, 76 x 92 x 53 mm, aR, IEC, UL, single indicator, US thread

Overview

Fuse-link, high speed, 1100 A, AC 690 V, size 3, 76 x 92 x 53 mm, aR, IEC, UL, single indicator, US thread

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712264600, 170M6565, BUS170M6565

Specifications

Mounting: Flush
Amps: 1100
Type: Square Body
Interrupt Rating DC: 200
Mounting: Flush
Type: Square Body
Amps: 1100
Interrupt Rating DC: 200