FUSE 1000A 690V 3GKN/50 AR UC

Item #: 0953179

Cat #: 170M6564

UPC: 051712814430

$ 1470.04 EA
Company wide:
0 in stock
Fuse-link, high speed, 1000 A, AC 690 V, size 3, 76 x 92 x 53 mm, aR, IEC, UL, type K indicator

Overview

Fuse-link, high speed, 1000 A, AC 690 V, size 3, 76 x 92 x 53 mm, aR, IEC, UL, type K indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712814430, 170M6564, BUS170M6564

Specifications

Mounting: Flush
Type: Square Body
Amps: 1000
Interrupt Rating DC: 200
Mounting: Flush
Amps: 1000
Type: Square Body
Interrupt Rating DC: 200