EFSE BK/ATC-5 BUSS ATC FUSE BULK PA

Item #: 0953175

Cat #: BK/ATC-5

UPC: 051712103640

$ 1.16 EA
Company wide:
0 in stock
Documents & Guides
BUS BK/ATC-5 BUS ATC FUSE BUL

Overview

BUS BK/ATC-5 BUS ATC FUSE BUL
Also known as: 051712103640, BK/ATC-5, BUSBKATC5

Specifications

Type: Automotive, Fuse
Speed: Fast Acting
Amps: 5
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Type: Automotive, Fuse
Amps: 5
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Interrupt Rating DC: 1 kA