Square Body, Fuse-Link, High Speed, 800A, 690VAC, Size 3, 76 x 92 x 53 mm, aR, IEC, UL, Single Indic

Item #: 0953174

Cat #: 170M6562

UPC: 051712264587

$ 1283.48 EA
Company wide:
0 in stock
Documents & Guides
Square Body, Fuse-Link, High Speed, 800 Amp, 690 Volt AC, Size 3, 76 x 92 x 53 mm, aR, IEC, UL, Single Indicator, US Thread

Overview

Square Body, Fuse-Link, High Speed, 800 Amp, 690 Volt AC, Size 3, 76 x 92 x 53 mm, aR, IEC, UL, Single Indicator, US Thread

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712264587, 170M6562, BUS170M6562

Specifications

Type: Square Body, Fuse Link
Amps: 800
Size: 3
Interrupt Rating AC: 200 kA
Class: aR
Mounting: Flush End Contact
Volts AC Range: 690 - 700
Type: Square Body, Fuse Link
Size: 3
Class: aR
Volts AC Range: 690 - 700
Amps: 800
Interrupt Rating AC: 200 kA
Mounting: Flush End Contact