Submersible Multi-Tap Connector, 1 Side Entry, 2/0 - 14 AWG, 3 Port, EPDM Rubber

Item #: 0953136

Cat #: ISPB2/0-3B

UPC: 662381800619

$ 95.95 EA
Company wide:
0 in stock
Submersible Multi-Tap Connector, Pedestal Type, 1 Side Entry, 2/0 - 14 AWG, 3 Port, Aluminum/EPDM Rubber, For USe With CU/AL Conductors

Overview

Submersible Multi-Tap Connector, Pedestal Type, 1 Side Entry, 2/0 - 14 AWG, 3 Port, Aluminum/EPDM Rubber, For USe With CU/AL Conductors

Polaris Edge Multi-Tap Direct Burial Connectors form secure connections between multiple conductors and feature a squared-off design and EPDM rubber insulation coating for temporary submersion or direct burial. Installs with a hex key and torque wrench, with no need for cover and taping.

Also known as: 662381800619, ISPB2/0-3B, NSIISPB203B

Features & Benefits

  • Professional Performance
  • Pre-filled Oxide Inhibitor
  • Direct Burial Applications
  • One-Side Wire Entry
  • Squared-Off Design

Specifications

Conductors: 3
Color: Black
Volts AC: 600
Material: Aluminum, EPDM Rubber
Allowable Gauge Range: 14 - 2/0, 12 - 2/0
Wire/Cable Openings: 3
Conductors: 3
Volts AC: 600
Allowable Gauge Range: 14 - 2/0, 12 - 2/0
Color: Black
Material: Aluminum, EPDM Rubber
Wire/Cable Openings: 3