FUSE 450A 1250V 3BKN/80 AR CU

Item #: 0953077

Cat #: 170M6541

UPC: 051712264457

$ 1414.92 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FUSE 450A 1250V 3BKN/80 AR CU

Overview

FUSE 450A 1250V 3BKN/80 AR CU
Also known as: 051712264457, 170M6541, BUS170M6541

Specifications

Mounting: Flush
Amps: 450
Type: Square Body
Interrupt Rating DC: 100 kA
Mounting: Flush
Type: Square Body
Amps: 450
Interrupt Rating DC: 100 kA