BUSS 170M6519 FUSE 1600A 690V 3GN/6

Item #: 0953063

Cat #: 170M6519

UPC: 051712217255

$ 1540.34 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6519 FUSE 1600A 690V

Overview

BUS 170M6519 FUSE 1600A 690V
Also known as: 051712217255, 170M6519, BUS170M6519

Specifications

Mounting: Flush
Type: Square Body
Amps: 1600
Interrupt Rating DC: 200
Mounting: Flush
Amps: 1600
Type: Square Body
Interrupt Rating DC: 200