BUSS 170M6515 FUSE 1100A 690V 3GN/5

Item #: 0953054

Cat #: 170M6515

UPC: 051712264372

$ 1383.77 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6515 FUSE 1100A 690V

Overview

BUS 170M6515 FUSE 1100A 690V
Also known as: 051712264372, 170M6515, BUS170M6515

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse