Square Body, Fuse-Link, High Speed, 900A, 690/700VAC, Size 3, 76 x 92 x 53 mm, aR, IEC, UL, Single I

Item #: 0953050

Cat #: 170M6513

UPC: 051712799706

$ 1197.89 EA
Company wide:
0 in stock
Documents & Guides
Square Body, Fuse-Link, High Speed, 900 Amp, 690/700 Volt AC, Size 3, 76 x 92 x 53 mm, aR, IEC, UL, Single Indicator

Overview

Square Body, Fuse-Link, High Speed, 900 Amp, 690/700 Volt AC, Size 3, 76 x 92 x 53 mm, aR, IEC, UL, Single Indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712799706, 170M6513, BUS170M6513

Specifications

Amps: 900
Type: Square Body, Fuse Link
Size: 3
Interrupt Rating AC: 200 kA
Class: aR
Mounting: Flush End Contact
Volts AC Range: 690 - 700
Amps: 900
Size: 3
Class: aR
Volts AC Range: 690 - 700
Type: Square Body, Fuse Link
Interrupt Rating AC: 200 kA
Mounting: Flush End Contact